Overview
Mfr description
SS5J2-60FD1-02U MFLD, PLUG-IN,
- D-sub Connector (24 Solenoids), Flat Ribbon Cable (24, 18, 8 Solenoids), PC Wiring (16 Solenoids)
- Plug-in Connector type
Specifications
- Country of OriginJP
- SeriesSJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data