Overview
Mfr description
SS5Q23-08SDV-DN MFLD, SQ2000,
- SQ2000, plug-in type manifold
- Serial transmission kit
- Maximum stations as standard: Up to 8 depending on S kit
- Variety of options
Specifications
- Country of OriginJP
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data