Overview
Mfr description
SS5Q13-05LD1-D MFLD, PLUG-IN, SQ1000
- SQ1000, plug-in type manifold
- Lead wire kit
- DIN rail or direct mounting style
- Maximum stations as standard-12
- Variety of options
Specifications
- Country of OriginJP
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data