Overview
Mfr description
SS3YJ3-20-06 SS3YJ3 MANIFOLD
- SYJ300 body ported valve manifold
- Maximum 20 stations available as standard
- M5 ports
- Manifold for internal pilot valves
- A port on top of valve
Specifications
- Piping TypeBody Ported
- Country of OriginJP
- Number Of Stations6
- Valve Mount TypeSolenoid on side opposite to A port
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data