Motion
SS3YJ3-42-03-M5

SMC CORP OF AMERICA
SS3YJ3-42-03-M5

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #09746814
MFR #SS3YJ3-42-03-M5
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3YJ3-42-03-M5

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #09746814
MFR #SS3YJ3-42-03-M5

Mfr description
SS3YJ3-42-03-M5 SS3YJ3 MANIFOLD
  • SYJ300, base mount valve manifold
  • Maximum 20 stations available as standard
  • M5 ports (41Type); 5/32" NPTor ø4 one-touch fittings (42type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    3
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Valve Mount Type
    Solenoid on side opposite to A port
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)