Overview
Mfr description
S070M-SAG-32 SOLENOID VALVE
- 3 port solenoid valve, direct operated
- Valve width: 7mm
- Weight: 5g (single unit valve)
- Operation noise: 38dB(A) or less
- Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Specifications
- SeriesS070
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data