Motion
S0716-5G-N3
Plug Lead Type 5 Port Solenoid Valve
MI ITEM #09747180
MFR #S0716-5G-N3
Price$85.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Lead Type 5 Port Solenoid Valve
MI ITEM #09747180
MFR #S0716-5G-N3

Mfr description
S0716-5G-N3 PLUG LEAD TYPE 5 PORT
  • Valve pitch: 7.5mm
  • Operating pressure: 0.2 to 0.7 MPa (29 to 102 psi)
  • Flow rate up to 0.18 Cv (C: 0.62 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.90/each

Specifications

Details

  • Series
    S0700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)