Overview
Mfr description
S0716S-5G-C4 PLUG LEAD TYPE 5 PORT
- Valve pitch: 7.5mm
- Operating pressure: 0.2 to 0.7 MPa (29 to 102 psi)
- Flow rate up to 0.18 Cv (C: 0.62 l/s*bar)
- Available as 4 position dual 3-port valve
Specifications
- SeriesS0700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data