Overview
Mfr description
SS5V1-16FD2-04B-N3 5 PORT SOLENOID
Specifications
- Country of OriginUS
- Port Size5/32 in. diameter One-touch fitting
- Number Of Stations4
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data