Specifications
Details
- Country of OriginUS
- SeriesSV
Overview
Mfr description
SS5V1-W16SA2WD-03BS-C6 5 PORT SOLENOID
- Cassette base, EX500 type manifold for SV1000 valve
- Decentralized serial wiring
- IP67 protection
- Number of outputs: 16
- Maximum 16 stations available as standard
- 6 port sizes available
- DIN rail mount