Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginJP
- Number Of Stations9
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)