Specifications
Dimensions
- Port Size5/32 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations10
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
Overview
Mfr description
SS5V1-W10S1ZEND-10B-N3 SS5V 10 STATION
- Tie rod base EX250 type manifold for SV1000 valves
- Serial wiring with input/output unit
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 6 port sizes available