Overview
Mfr description
SS5V1-W16SA2WD-08B-C6 5 PORT SOLENOID
- Cassette base, EX500 type manifold for SV1000 valve
- Decentralized serial wiring
- IP67 protection
- Number of outputs: 16
- Maximum 16 stations available as standard
- 6 port sizes available
- DIN rail mount
Specifications
- Country of OriginUS
- Assembly TypeInternal pilot specification
- Port Size6 diameter One-touch fitting
- SeriesSV
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data