Motion
SS5Q24-10C-D
Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 10 mm
Mi Item #09747407
MFR #SS5Q24-10C-D
Price$120.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 10 mm
Mi Item #09747407
MFR #SS5Q24-10C-D

Mfr description
SS5Q24-10C-D MFLD, PLUG LEAD UNIT
  • SQ2000, plug lead type manifold
  • Connector kit
  • Maximum stations as standard-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.22/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 10 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    SQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)