Overview
Mfr description
SS5V1-16PD2-02BR-C4 5 PORT SOLENOID
Specifications
- Country of OriginUS
- Port Size4 diameter One-touch fitting
- Number Of Stations2
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
- Assembly TypeExternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data