Motion
SS5V2-10FD1-02B-C6-D

SMC CORP OF AMERICA
SS5V2-10FD1-02B-C6-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09747428
MFR #SS5V2-10FD1-02B-C6-D
Price$193.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-10FD1-02B-C6-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09747428
MFR #SS5V2-10FD1-02B-C6-D

Mfr description
SS5V2-10FD1-02B-C6-D SS5V 02 STATION
  • Tie rod base manifold for SV2000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.39/each

Specifications

Dimensions

  • Port Size
    6 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Number Of Stations
    2
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)