Overview
Mfr description
SS5V2-10FD1-02D-N7-D0 SS5V 02 STATION
Specifications
- Country of OriginUS
- Port Size1/4 in. diameter One-touch fitting
- Number Of Stations2
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data