Overview
Mfr description
SS5V2-10FD1-02UR-C6 SS5V 02 STATION
Specifications
- Country of OriginUS
- Port Size6 diameter One-touch fitting
- Number Of Stations2
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeExternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data