Overview
Mfr description
SS5V1-16S3QD-04B-N1 5 PORT SOLENOID
- Cassette base, EX120 type manifold for SV1000 valve
- Dedicated output serial wiring
- IP67 protection
- Number of outputs: 16
- Maximum 16 stations available as standard
- 6 port sizes available
- DIN rail mount
Specifications
- Country of OriginUS
- Port Size1/8 in. diameter One-touch fitting
- Number Of Stations4
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data