Specifications
Dimensions
- Port Size8 diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations3
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
Overview
Mfr description
SS5V2-10FD1-03D-C8 SS5V 03 STATION