Overview
Mfr description
SS5V2-10FD1-03US-N7-D0 SS5V 03 STATION
Specifications
- Country of OriginUS
- Port Size1/4 in. diameter One-touch fitting
- Number Of Stations3
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data