Motion
SS5V1-10FD1-03US-N7

SMC CORP OF AMERICA
SS5V1-10FD1-03US-N7

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 1/4 in
Mi Item #09747681
MFR #SS5V1-10FD1-03US-N7
Price$152.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-10FD1-03US-N7

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 1/4 in
Mi Item #09747681
MFR #SS5V1-10FD1-03US-N7

Mfr description
SS5V1-10FD1-03US-N7 5 PORT SOLENOID
  • Tie rod base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Maximum number of solenoids: 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.67/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Number Of Stations
    3
  • Piping Type
    Manifold
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)