Specifications
Dimensions
- Port Size4 diameter One-touch fitting
Details
- Assembly TypeInternal pilot/Built-in silencer
- Country of OriginUS
- Number Of Stations4
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
Overview
Mfr description
SS5V2-10FD1-04BS-C4-D SS5V 04 STATION