Overview
Mfr description
SS5V2-10FD1-04DS-C4 SS5V 04 STATION
Specifications
- Country of OriginUS
- Port Size4 diameter One-touch fitting
- Number Of Stations4
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data