Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations4
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
Overview
Mfr description
SS5V1-10FD1-04D-N7 5 PORT SOLENOID
- Tie rod base manifold for SV1000 valve
- D-sub connector or flat ribbon cable
- Maximum number of solenoids: 24
- Number of connectors: 26, 25, 20, 10 pins
- Maximum 20 stations available as standard
- 6 port sizes available
- Optional DIN rail mount