Overview
Mfr description
SS5V1-W10S1NWD-15B-N7 5 PORT SOLENOID
- Tie rod base EX250 type manifold for SV1000 valves
- Serial wiring with input/output unit
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 6 port sizes available
Specifications
- Country of OriginUS
- Assembly TypeInternal pilot specification
- Port Size1/4 in. diameter One-touch fitting
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data