Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations5
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
Overview
Mfr description
SS5V1-10FD1-05B-N7-D0 5 PORT SOLENOID