Overview
Mfr description
SS5Q23-06FD0-D MFLD, PLUG-IN, SQ2000
- SQ2000, plug-in type manifold
- D-sub connector kit
- Maximum stations as standard-12
- 25 pin connector
Specifications
- Piping TypeManifold
- Country of OriginJP
- Solenoid Electrical EntryD-Sub Connector
- Flow Direction4-Way
- Port SizeOne-touch fitting for 10 mm
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data