Motion
SS5Q23-06FD0-D-Q

SMC CORP OF AMERICA
SS5Q23-06FD0-D-Q

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Body Ported, One-touch fitting for 10 mm
MI ITEM #09747880
MFR #SS5Q23-06FD0-D-Q
List Price$146.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Q23-06FD0-D-Q

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Body Ported, One-touch fitting for 10 mm
MI ITEM #09747880
MFR #SS5Q23-06FD0-D-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.88/each for your price

Overview

Mfr description
SS5Q23-06FD0-D-Q MFLD, PLUG-IN UNIT
  • SQ2000, plug-in type manifold
  • D-sub connector kit
  • Maximum stations as standard-12
  • 25 pin connector

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Solenoid Electrical Entry
    D-Sub Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 10 mm
  • Series
    SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text