Specifications
Details
- Country of OriginUS
- SeriesSV
Overview
Mfr description
SS5V1-W10S1NWD-16B-N7-D 5 PORT SOLENOID
- Tie rod base EX250 type manifold for SV1000 valves
- Serial wiring with input/output unit
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 6 port sizes available