Overview
Mfr description
SS5V1-10FD1-05DS-N3-D0 5 PORT SOLENOID
Specifications
- Country of OriginUS
- Port Size5/32 in. diameter One-touch fitting
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data