Overview
Mfr description
SS5V1-W10S1VAND-16B-C6 5 PORT SOLENOID
- Tie rod base EX260 type manifold for SV1000 valves
- Serial wiring, integrated-type for output
- Maximum 16 stations available as standard
- Optional DIN rail mount
- 6 port sizes available
Specifications
- Country of OriginUS
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data