Specifications
Details
- Country of OriginUS
- SeriesSV
Overview
Mfr description
SS5V1-W10S1YW33ND-12BR-C4 5 PORT
- Tie rod base EX250 type manifold for SV1000 valves
- Serial wiring with input/output unit
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 6 port sizes available