Overview
Mfr description
SS5Q13-04FD1-D MFLD, PLUG-IN UNIT
- SQ1000, plug-in type manifold
- D-sub connector kit
- Maximum stations as standard-12
- Maximum number of solenoids-24
- 25 pin connector
Specifications
- Country of OriginJP
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data