Motion
SS5V2-W10S10D-08D-N7

SMC CORP OF AMERICA
SS5V2-W10S10D-08D-N7

Solenoid-Operated Air Control Valve - One-touch fitting for 1/4 in
MI ITEM #09748853
MFR #SS5V2-W10S10D-08D-N7
Price$396.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10S10D-08D-N7

Solenoid-Operated Air Control Valve - One-touch fitting for 1/4 in
MI ITEM #09748853
MFR #SS5V2-W10S10D-08D-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$396.52/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Number Of Stations
    8
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000

Overview

Mfr description
SS5V2-W10S10D-08D-N7 SS5V 08 STATION
  • Tie rod base, EX250 type manifold for SV2000 valve
  • Serial wiring with input/output unit
  • IP67 protection
  • Number of inputs/outputs: 32 each
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • 6 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought