1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SS5V2-10FD1-08B-C6-D
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #
09749015
MFR #
SS5V2-10FD1-08B-C6-D
Price
$437.56
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SS5V2-10FD1-08B-C6-D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SS5V2-10FD1-08B-C6-D
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #
09749015
MFR #
SS5V2-10FD1-08B-C6-D
Mfr description
SS5V2-10FD1-08B-C6-D SS5V 08 STATION
Tie rod base manifold for SV2000 valve
D-sub connector or flat ribbon cable
Number of connectors (D-sub): 25 pins
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$437
.56
/each
Add to Cart
Specifications
Dimensions
Port Size
6 diameter One-touch fitting
Details
Assembly Type
Internal pilot specification
Country of Origin
US
Number Of Stations
8
Series
SV
Unit Specification
Without SI Unit
Valve Series
SV2000
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items