Motion
SS5V2-16FD1-05D-N9

SMC CORP OF AMERICA
SS5V2-16FD1-05D-N9

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09749197
MFR #SS5V2-16FD1-05D-N9
List Price$281.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-16FD1-05D-N9

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09749197
MFR #SS5V2-16FD1-05D-N9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.31/each for your price

Overview

Mfr description
SS5V2-16FD1-05D-N9 SS5V 05 STATION
  • Cassette base manifold for SV2000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
  • Number of connectors (flat ribbon): 26, 20, 10 pins
  • Maximum 20 stations available as standard
  • DIN rail mount
  • 6 port sizes available

Specifications

  • Country of Origin
    US
  • Port Size
    5/16 in. diameter One-touch fitting
  • Number Of Stations
    5
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text