Overview
Mfr description
SS5V2-16FD1-05URS-N7 SS5V 05 STATION
Specifications
- Country of OriginJP
- Port Size1/4 in. diameter One-touch fitting
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeExternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data