Overview
Mfr description
SS5V2-W10S1ZEN32ND-12BR-N7 SS5V 12
Specifications
- Country of OriginUS
- Port SizeOne-touch fitting for 1/4 in
- Number Of Stations12
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeExternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data