Motion
SS5V1-W10S6EA2D-06B-C4-D20

SMC CORP OF AMERICA
SS5V1-W10S6EA2D-06B-C4-D20

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09749327
MFR #SS5V1-W10S6EA2D-06B-C4-D20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10S6EA2D-06B-C4-D20

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09749327
MFR #SS5V1-W10S6EA2D-06B-C4-D20

Mfr description
SS5V1-W10S6EA2D-06B-C4-D20 SS5V 06
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    4 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)