Overview
Mfr description
SS5V2-W10S1ZEN63ND-11B-C6 SS5V 11
Specifications
- Country of OriginUS
- Port Size6 diameter One-touch fitting
- Number Of Stations11
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data