Overview
Mfr description
SS5V1-W10S6ZE2ND-06BS-C4-D SS5V 06
Specifications
- Country of OriginUS
- Assembly TypeInternal pilot/Built-in silencer
- Port Size4 diameter One-touch fitting
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data