Motion
SS5V2-10FD1-10U-C6

SMC CORP OF AMERICA
SS5V2-10FD1-10U-C6

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Manifold, One-touch fitting for 6 mm
Mi Item #09749736
MFR #SS5V2-10FD1-10U-C6
Price$493.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-10FD1-10U-C6

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Manifold, One-touch fitting for 6 mm
Mi Item #09749736
MFR #SS5V2-10FD1-10U-C6

Mfr description
SS5V2-10FD1-10U-C6 SS5V 10 STATION
  • Tie rod base manifold for SV2000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.66/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Stations
    10
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Electrical Entry
    D-Sub Connector
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)