Overview
Mfr description
SS5V1-10S3QD-03B-N1 5 PORT SOLENOID
- Tie rod base EX120 series for SV1000 valve
- Dedicated output serial wiring
- Number of outputs: 16
- Maximum 16 stations available as standard
- 6 port sizes available
- Optional DIN rail mount
Specifications
- Country of OriginUS
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data