Motion
SS5V2-W10S60D-10BS-C6

SMC CORP OF AMERICA
SS5V2-W10S60D-10BS-C6

Solenoid-Operated Air Control Valve - One-touch fitting for 6 mm
MI ITEM #09750030
MFR #SS5V2-W10S60D-10BS-C6
List Price$463.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10S60D-10BS-C6

Solenoid-Operated Air Control Valve - One-touch fitting for 6 mm
MI ITEM #09750030
MFR #SS5V2-W10S60D-10BS-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.65/each for your price

Overview

Mfr description
SS5V2-W10S60D-10BS-C6 SS5V 10 STATION
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • One-touch fittings
  • Applicable Fieldbus protocols: DeviceNet„¢, PROFIBUS DP, CC-Link, EtheNet/IP„¢, EtherCAT

Specifications

  • Country of Origin
    US
  • Port Size
    One-touch fitting for 6 mm
  • Number Of Stations
    10
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Assembly Type
    Internal pilot/Built-in silencer
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text