Motion
SS5V1-16FD1-07BS-N3

SMC CORP OF AMERICA
SS5V1-16FD1-07BS-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09750136
MFR #SS5V1-16FD1-07BS-N3
Price$255.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-16FD1-07BS-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09750136
MFR #SS5V1-16FD1-07BS-N3

Mfr description
SS5V1-16FD1-07BS-N3 5 PORT SOLENOID
  • Cassette base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.75/each

Specifications

Dimensions

  • Port Size
    5/32 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Number Of Stations
    7
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)