Specifications
Dimensions
- Port SizeNPTF 3/8
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations6
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
Overview
Mfr description
SS5V4-10FD1-06B-03T SS5V 06 STATION