Overview
Mfr description
SS5V4-10FD1-06B-C12-D0 SS5V 06 STATION
Specifications
- Country of OriginJP
- Port Size12 diameter One-touch fitting
- Number Of Stations6
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data