Overview
Mfr description
SS5V4-10FD1-08U-C12 SS5V 08 STATION
Specifications
- Country of OriginUS
- Port Size12 diameter One-touch fitting
- Number Of Stations8
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data