Motion
SS5V4-10FD2-04U-N11-D0

SMC CORP OF AMERICA
SS5V4-10FD2-04U-N11-D0

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09750695
MFR #SS5V4-10FD2-04U-N11-D0
Price$379.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V4-10FD2-04U-N11-D0

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09750695
MFR #SS5V4-10FD2-04U-N11-D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.13/each

Specifications

Dimensions

  • Port Size
    3/8 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Number Of Stations
    4
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV4000

Overview

Mfr description
SS5V4-10FD2-04U-N11-D0 SS5V 04 STATION
  • D-sub connector or Flat ribbon cable
  • Tie rod base, 4000 series
  • Number of connectors (D-sub): 25 pins
  • Maximum number of stations: 20
  • Number of connectors (Flat Ribbon): 26, 20, 10 pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought